Shop All Outdoor Wall Lights
Nuvo
Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver
Mfr # 60/7002
Zoro # G4370948
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 12.00
- Height 14.13
- Length 19.25
- Style Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7002
- Zoro # G4370948
- UPC # 45923670022
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12.00 |
Height | 14.13 |
Length | 19.25 |
Wire Length | 7 in. |
Details
Voltage | 120 |
Finish | Gloss Black / Silver |
Style | Farmhouse |
Bulb Type | Incandescent |
Application | Wall |
Bulb Count | 1 |
Shade Material | No Glass |
Bulb Included | No |
Material | Steel |
Bulb Watts | 60 |
Standards | cETLus |
Weight | 4.96 |
Bullb Base | Medium |
Description
Newbridge 1-Light Large Outdoor Wall Sconce Fixture - Gloss Black Finish with Silver and Textured Black Accents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F32tbx/850/a/eco replacement light bulb lamp (F32TBX/850/A/ECO GE GENERAL ELECTRIC G.E)
- LEVITON Clear, 4-Pin (2G11) (23452-H)
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- Nuvo Outdoor Wall Lights