Shop All Outdoor Wall Lights
Nuvo
Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent
Mfr # SF77/119B
Zoro # G1235265
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120V
- Housing Finish Black
- Watts 60W
- Fixture Length 4"
- Fixture Height 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77/119B
- Zoro # G1235265
- UPC # 045923771194
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 4" |
Fixture Height | 6-1/4" |
Fixture Width | 4" |
Details
Item | Fixture,Outdoor Wall,1L,60W,A19,Medium B |
Fixture Voltage | 120V |
Housing Finish | Black |
Watts | 60W |
Housing Color | Clear |
Housing Material | Glass |
Description
Fixture,Outdoor Wall,1L,60W,A19,Medium B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- GE LAMPS Fluorescent Linear Lamp, T8, Warm, 3000K (F32T8/SPX30/ECO2)
- HORIZON TOOL U-Joint Puller Auto/Light Truck (905)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-4903)
- QUOIZEL Chancellor Outdoor Wall Lantern (CCR8406CU)
- Nuvo Outdoor Wall Lights