Shop All Pendants
Nuvo
Fixture, Mini Pendant, 1 Light, Housing Finish: Midnight Bronze
Mfr # 60-6412
Zoro # G6064858
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/2"
- Length 6-1/2"
- Width 6-1/2"
- Housing Finish Midnight Bronze
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8-1/2" |
Length | 6-1/2" |
Width | 6-1/2" |
Details
Housing Finish | Midnight Bronze |
Lamp Type | incandescent |
Voltage | 120v |
Number of Lights | 1 |
Light Type | G25 Bulb, 60W Max. |
Style | Traditional |
Item | Fixture,Mini Pendant,1 Light |
Collection | Payne |
Description
Fixture,Mini Pendant,1 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- ILC Replacement for Bender & Wirth 899 replacement light bulb lamp (899 BENDER & WIRTH)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 3500K, Frosted (S11552)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- Nuvo Pendants