Shop All LED Bay Lights
Nuvo
Fixture, Linear HiBay, LED, 225W, 277V, Damp
Mfr # 65/508
Zoro # G6165845
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature Natural Light
- Standards cULus
- Fixture Type - High and Low Bay Fixtures Linear Hi-Bay
- Max. Fixture Wattage 225W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/508
- Zoro # G6165845
- UPC # 45923682421
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 45.87 in |
Height | 2.99 in |
Width | 12.6 in |
Details
Lighting Technology | LED |
Lumens | 30375 lm |
Color Temperature | Natural Light |
Standards | cULus |
Fixture Type - High and Low Bay Fixtures | Linear Hi-Bay |
Max. Fixture Wattage | 225W |
Includes | (2) 48 inch Chain; (2) V-Clips; (1) 1.02 inch Mounting Bracket |
Finish | White |
Material | Aluminum (ADC12) |
Voltage | 100V-277V |
Location Rating | Damp |
CCT | 5000K |
Indoor/Outdoor | Indoor |
Fixture Lens Material | Polystyrene (PS) |
Temp. Range | -4°F to 113°F |
Beam Angle | 120° |
IP Rating | IP20 |
CRI | 80 |
Dimmable | Dimmable |
Rated Life | 50,000 hours |
Description
LED 4 ft. Linear Hi-Bay - 225 Watts- 5000K - White Finish - 100-277 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, White Stone Glass (23112-WHST)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- Nuvo LED Bay Lights