Shop All LED Bay Lights
Nuvo
Fixture, Linear HiBay, LED, 165W, 277V, Damp
Mfr # 65/506
Zoro # G6165486
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature Natural Light
- Standards cULus
- Fixture Type - High and Low Bay Fixtures Linear Hi-Bay
- Max. Fixture Wattage 165W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/506
- Zoro # G6165486
- UPC # 45923682414
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 17.32 in |
Length | 23.82 in |
Height | 2.99 in |
Details
Lighting Technology | LED |
Lumens | 22275 lm |
Color Temperature | Natural Light |
Standards | cULus |
Fixture Type - High and Low Bay Fixtures | Linear Hi-Bay |
Max. Fixture Wattage | 165W |
Material | Aluminum (ADC12) |
Includes | (2) 48 inch Chain; (2) V-Clips; (1) 1.02 inch Mounting Bracket |
Voltage | 100V-277V |
Finish | White |
Location Rating | Damp |
Indoor/Outdoor | Indoor |
CCT | 5000K |
Rated Life | 50,000 hours |
Beam Angle | 120° |
IP Rating | IP20 |
Fixture Lens Material | Polystyrene (PS) |
Dimmable | Dimmable |
Temp. Range | -4°F to 113°F |
CRI | 80 |
Description
LED 2 ft. Linear Hi-Bay - 165 Watts- 5000K - White Finish - 100-277 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- ILC Replacement for Feit Electric 30100 Soft White 3 WAY Light replacement light bulb lamp (30100 SOFT WHITE 3 WAY LIGHT FEIT ELECTRIC)
- FULHAM 54 to 145 Watts, 1 or 2 Lamps, Electronic Ballast (IH3-UNV272T12HO)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- Nuvo LED Bay Lights