Shop All Track Lighting Fixtures
Nuvo
Fixture, LED, Track, Monopoint, 12W, White, Taper, 30K, Line
Mfr # 62/1108
Zoro # G3945747
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Lens Material PMMA
- DLC Approved No
- Finish White
- Dimmable Yes Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1108
- Zoro # G3945747
- UPC # 45923621208
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 4.5 |
Details
Standards | cETLus |
Lens Material | PMMA |
DLC Approved | No |
Finish | White |
Dimmable | Yes Dimmable |
Material | Aluminum |
Location Rating | Dry |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
IMAP | 50.99 |
Incandescent Equivalent | 60W |
CRI | 90 |
Weight | 1.03 |
Lumens | 1020 |
Voltage | 120V |
Application | Residential / Commercial |
Title 20 | Lawful for sale in California |
CCT | 3000K |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/841/XP/SS/ECO3)
- Z-LITE Wyndham 4 Light Pendant, Brushed Nickel & Clear (191-4)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, Russet Bronze Finish (TH344)
- NUVO 6 ft., Track, Black Finish (TR125)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO 1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish (TH324)
- Nuvo Track Lighting Fixtures