Shop All Track Lighting Fixtures
Nuvo
Fixture, LED, Track, Monopoint, 12W, Black, Taper, 30K, Line
Mfr # 62/1107
Zoro # G3945631
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DLC Approved No
- Operating Temperature -17C (+1.4F) to a maximum of +45C (+113F)
- Title 20 Lawful for sale in California
- IMAP 50.99
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1107
- Zoro # G3945631
- UPC # 45923621192
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 4.75 |
Length | 4.75 |
Height | 4.5 |
Details
DLC Approved | No |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Title 20 | Lawful for sale in California |
IMAP | 50.99 |
Voltage | 120V |
Material | Aluminum |
Dimmable | Yes Dimmable |
Standards | cETLus |
Location Rating | Dry |
CCT | 3000K |
Incandescent Equivalent | 60W |
Finish | Black |
Lumens | 1020 |
CRI | 90 |
Lens Material | PMMA |
Weight | 1.03 |
Application | Residential / Commercial |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- TRIPP LITE Charge Cable, Apple 30-Pin Dock, White, 3ft (M110-003-WH)
- KEYSTONE T5 Undercabinet Electronic Ballast, KTEB-208-1-TP-SL-MB (KTEB-208-1-TP-SL-MB)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- NUVO 6 ft., Track, Black Finish (TR125)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, White Finish (TH224)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- Nuvo Track Lighting Fixtures