Shop All Track Lighting Fixtures
Nuvo
Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line
Mfr # 62/1105
Zoro # G3945220
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.25
- Length 4.75
- Width 4.75
- Material Aluminum
- CCT 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1105
- Zoro # G3945220
- UPC # 45923621178
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 4.25 |
Length | 4.75 |
Width | 4.75 |
Details
Material | Aluminum |
CCT | 3000K |
Finish | Black |
Dimmable | Yes Dimmable |
Standards | cETLus |
Voltage | 120V |
Lumens | 1020 |
Lens Material | PMMA |
DLC Approved | No |
Application | Residential / Commercial |
Incandescent Equivalent | 60W |
CRI | 90 |
Title 20 | Lawful for sale in California |
IMAP | 63.99 |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Location Rating | Dry |
Weight | 1.08 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- HALO Adjustable Slot Aperture, 3006 (3006WHBB)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO 1-Light, LED, 12W Track Head, Pinch Back, White, 36 Deg. Beam (TH413)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- NUVO 3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black (TK349)
- NUVO 8 ft., Track, Black Finish (TR123)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- Nuvo Track Lighting Fixtures