Shop All LED Bay Lights
Nuvo
Fixture, LED, Hi-Bay, 220W, 4000K, 30394L, 120V-277V, White
Mfr # 65/647
Zoro # G4467884
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 30394 lm
- Color Temperature Cool White
- Standards cULus
- Fixture Type - High and Low Bay Fixtures Linear Hi-Bay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/647
- Zoro # G4467884
- UPC # 45923674389
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 26 in |
Height | 1.88 in |
Width | 14.25 in |
Details
Lighting Technology | LED |
Lumens | 30394 lm |
Color Temperature | Cool White |
Standards | cULus |
Fixture Type - High and Low Bay Fixtures | Linear Hi-Bay |
Max. Fixture Wattage | 220W |
Finish | White |
Voltage | 120V-277V |
Material | Aluminum Alloy |
Indoor/Outdoor | Indoor |
Location Rating | Damp |
CCT | 4000K |
Beam Angle | 100° |
Rated Life | 50,000 hours |
Temp. Range | -40°F to 122°F |
CRI | 80+ |
Dimmable | Dimmable |
Fixture Lens Material | Polycarbonate (PC) |
IP Rating | IP40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- ELCO LIGHTING 6 Albalite Lens with Reflector Trim" (EL112SH)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- Nuvo LED Bay Lights