Shop All Sconces
Nuvo
Fixture, Indr Sconce, 1-Lght, Incndscnt, 60W, 120V, Type B, Candelabra, Voltage: 120
Mfr # 60/6865
Zoro # G4374055
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 4.75
- Application Wall
- Standards cETLus
- Bulb Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 |
Width | 4.75 |
Length | 6.5 |
Details
Finish | Polished Nickel |
Application | Wall |
Standards | cETLus |
Bulb Watts | 60 |
Material | Steel |
Bulb Count | 1 |
Glass Finish | Clear |
Bullb Base | Candelabra |
Voltage | 120 |
Bulb Included | No |
Bulb Type | Incandescent |
Weight | 1.42 |
Style | Traditional |
Shade Material | Glass |
Description
Spyglass 1-Light Wall Sconce Fixture - Polished Nickel Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40037-01)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- Nuvo Sconces