Shop All Sconces
Nuvo
Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Weight: 2.47
Mfr # 60/6877
Zoro # G4376286
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5
- Width 4.75
- Bullb Base Medium
- Weight 2.47
- Glass Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.5 |
Width | 4.75 |
Length | 7 |
Details
Finish | Black |
Bullb Base | Medium |
Weight | 2.47 |
Glass Finish | Clear |
Voltage | 120 |
Bulb Included | No |
Standards | cETLus |
Bulb Watts | 60 |
Bulb Count | 1 |
Application | Wall |
Shade Material | Glass |
Bulb Type | Incandescent |
Material | Steel |
Style | Traditional |
Description
Bahari 1-Light Wall Sconce Fixture - Black Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- Nuvo Sconces