Shop All Sconces
Nuvo
Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25
Mfr # 60/7151
Zoro # G4375087
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.25
- Width 4.75
- Application Wall
- Style Modern & Contemporary
- Bullb Base Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.25 |
Width | 4.75 |
Length | 5.25 |
Wire Length | 6 in. |
Details
Finish | Burnished Brass |
Application | Wall |
Style | Modern & Contemporary |
Bullb Base | Medium |
Bulb Watts | 60 |
Bulb Type | Incandescent |
Bulb Count | 1 |
Weight | 3.73 |
Standards | cULus |
Bulb Included | No |
Shade Material | Glass |
Material | Steel and Glass |
Glass Finish | Clear |
Voltage | 120 |
Description
Marina 1-Light Wall Sconce Fixture - Burnished Brass Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Ballast Ignitor, 400W, HPS (1XUG4)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21443-4PK)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-55206)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- VAXCEL INTERNATIONAL Chapeau Smart Lighting Swing Arm Wall Light (W0201)
- VAXCEL Clark Wall Light (W0355)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- Nuvo Sconces