Shop All Flushmount Lights
Nuvo
Fixture, Flush, LED, 25W, 120V, Brushed
Mfr # 62/460
Zoro # G0362608
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120V
- Height 3.13 in
- Watts 25W
- Dimmable Yes-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/460
- Zoro # G0362608
- UPC # 045923674600
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3.13 in |
Diameter | 14 in |
Details
Lamp Type | Integrated LED |
Voltage | 120V |
Watts | 25W |
Dimmable | Yes-Dimmable |
Finish | Brushed Nickel |
Item | Fixture,Flush,LED,25W,120V,Brushed |
Lamp Included | Integrated |
Fixture Lens Material | Glass |
Housing Material | Steel |
Standards | cETLus - Listed; Damp Rating |
Includes | Mounting hardware |
Bulb Technology | LED |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Indoor |
Bulb Base | Integrated |
Description
Fixture,Flush,LED,25W,120V,Brushed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Hcm-350-uv replacement light bulb lamp (HCM-350-UV HONEYWELL)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1098)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- Nuvo Flushmount Lights