Shop All Flushmount Lights
Nuvo
Fixture, Flush, LED, 25W, 120V, Black, D
Mfr # 62/469
Zoro # G0268022
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120V
- Height 3.13 in
- Watts 25W
- Dimmable Yes-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/469
- Zoro # G0268022
- UPC # 045923674624
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3.13 in |
Diameter | 11 in |
Details
Lamp Type | Integrated LED |
Voltage | 120V |
Watts | 25W |
Dimmable | Yes-Dimmable |
Finish | Black |
Item | Fixture,Flush,LED,25W,120V,Black,D |
Lamp Included | Integrated |
Includes | Mounting hardware |
Fixture Lens Material | Glass |
Bulb Technology | LED |
Housing Material | Steel |
Standards | cETLus - Listed; Damp Rating |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Indoor |
Bulb Base | Integrated |
Description
Fixture,Flush,LED,25W,120V,Black,D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood (LED17BR40D41K)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 27K (S29819)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1096)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK (62/1751)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 17W, 1-Lamp, LED Lamp, 1200 Lumens, White Fixture (CL006AC1215-16)
- Nuvo Flushmount Lights