Shop All Chandeliers
Nuvo
Fixture, Chandelier, 9-Lght, Incandescent, 60W, 120V, A19, Medium Base, Voltage: 120
Mfr # 60/7179
Zoro # G4373863
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Weight 19.94
- Bulb Type Incandescent
- Wire Length 12 ft.
- Material Steel and Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7179
- Zoro # G4373863
- UPC # 45923672088
- Country of Origin China
- Category Chandeliers
Dimensions
Wire Length | 12 ft. |
Shade Width | 3.5 in. |
Height | 22.00 |
Width | 30.00 |
Length | 30.00 |
Shade Height | 6.5 in. |
Details
Finish | Brushed Nickel |
Standards | cULus |
Weight | 19.94 |
Bulb Type | Incandescent |
Material | Steel and Glass |
Application | Ceiling |
Bulb Watts | 60 |
Shade Material | Glass |
Bulb Count | 9 |
Includes | Rods: 2 x 6 in. and 2 x 12 in. |
Glass Finish | Clear |
Bullb Base | Medium |
Style | Modern & Contemporary |
Bulb Included | No |
Voltage | 120 |
Description
Sommerset 9-Light Chandelier Fixture - Brushed Nickel Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Westinghouse, F18Ttl/841 (F18TTL/841)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- WAREHOUSE OF TIFFANY Candace Crystal-Chrome Chandelier (RL4577)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Nuvo Chandeliers