Shop All Chandeliers
Nuvo
Fixture, Chandelier, 6-Light, Incandescent, 60W, 120V, B10, Candelabra, Voltage: 120
Mfr # 60/7136
Zoro # G4374545
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type Incandescent
- Bulb Count 6
- Includes Rods: 2 x 6 in. and 2 x 12 in.
- Wire Length 12 ft.
- Application Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60/7136
- Zoro # G4374545
- UPC # 45923672538
- Country of Origin China
- Category Chandeliers
Dimensions
Wire Length | 12 ft. |
Width | 29.63 |
Shade Width | 6 in. |
Shade Height | 5.5 in. |
Height | 5.88 |
Length | 29.63 |
Details
Finish | Matte Black / Brushed Nickel Accents |
Bulb Type | Incandescent |
Bulb Count | 6 |
Includes | Rods: 2 x 6 in. and 2 x 12 in. |
Application | Ceiling |
Material | Steel and Glass |
Standards | cULus |
Glass Finish | Clear |
Bulb Included | No |
Voltage | 120 |
Style | Industrial |
Weight | 13.86 |
Bullb Base | Candelabra |
Shade Material | Glass |
Bulb Watts | 60 |
Description
Axis 6-Light Chandelier Fixture - Matte Black Finish with Brushed Nickel Accents Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Brown Pull Chain Socket (90/446)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- LIVEX LIGHTING Williamsburgh 6 Light Antique Brass Chandelier (5006-01)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- ELEGANT LIGHTING Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals (1130D20DB/RC)
- Nuvo Chandeliers