Shop All Chandeliers
Nuvo
Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Material: Glass
Mfr # 60/7105
Zoro # G4372348
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.00
- Voltage 120
- Shade Width 5 in.
- Length 27.00
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7105
- Zoro # G4372348
- UPC # 45923671470
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 15.00 |
Shade Width | 5 in. |
Length | 27.00 |
Shade Height | 6 in. |
Wire Length | 12 ft. |
Width | 27.00 |
Details
Finish | Matte Black |
Voltage | 120 |
Standards | cETLus |
Bulb Included | No |
Bulb Watts | 60 |
Weight | 13.4 |
Shade Material | Glass |
Bulb Type | Incandescent |
Application | Ceiling |
Glass Finish | Clear |
Includes | Rods: 2 x 6 in. and 2 x 12 in. |
Bulb Count | 5 |
Bullb Base | Medium |
Material | Steel |
Style | Industrial |
Description
Skybridge 5-Light Chandelier Fixture - Matte Black Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- RACE SPORT 3-Mode Rechargeable LED 350 Lumen Pencil Flashlight with 4x Zoom Projector (1007532)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- MOEN Replacement Globe 90 Degree (YB8869)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- Nuvo Chandeliers