Shop All Chandeliers
Nuvo
Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Bulb Count: 5
Mfr # 60/7175
Zoro # G4370643
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.00
- Material Steel and Glass
- Style Modern & Contemporary
- Standards cULus
- Height 13.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7175
- Zoro # G4370643
- UPC # 45923671869
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 24.00 |
Height | 13.50 |
Shade Height | 6.5 in. |
Width | 24.00 |
Wire Length | 12 ft. |
Shade Width | 3.5 in. |
Details
Finish | Brushed Nickel |
Material | Steel and Glass |
Style | Modern & Contemporary |
Standards | cULus |
Glass Finish | Clear |
Application | Ceiling |
Shade Material | Glass |
Weight | 10.02 |
Bullb Base | Medium |
Bulb Watts | 60 |
Bulb Included | No |
Includes | Rods: 2 x 6 in. and 2 x 12 in. |
Voltage | 120 |
Bulb Count | 5 |
Bulb Type | Incandescent |
Description
Sommerset 5-Light Chandelier Fixture - Brushed Nickel Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cooper Lighting Fml-26w/64/4p replacement light bulb lamp (FML-26W/64/4P COOPER LIGHTING)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- KEYSTONE Electronic Ballast (does some T8 & T12), KTEB-220-1-TP-EMI (KTEB-220-1-TP-EMI)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- Nuvo Chandeliers