Shop All Vanity Lights
Nuvo
Empire 9-Light 32 in. Chandelier with Frosted White Glass
Mfr # 60-3256
Zoro # G3385763
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Housing Finish Brushed Nickel
- Voltage 120V
- Number of Lights 9
- Collection Name Empire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3256
- Zoro # G3385763
- UPC # 45923632563
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 18 in |
Diameter | 32 in |
Details
Housing Finish | Brushed Nickel |
Voltage | 120V |
Number of Lights | 9 |
Collection Name | Empire |
Finish | Frost |
Fixture Series | Empire |
Housing Material | Glass / Metal |
Bulb Technology | Incandescent |
Lamp Watts | 60W |
Lamp Included | No |
Dimmable | Lamp Dependent |
Standards | cULus, Dry Location Listed |
Application | Indoor |
Lamp Shape | A19 |
Includes | Mounting Hardware |
Lamp Base | Medium |
Description
The Ballerina 60-3256 9 light, 32 inch chandelier features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, dining rooms, or any room in the home that could use some extra lighting with this six light chandelier. Stylish and elegant, impress your guests with this sophisticated chandelier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- CELEBRATIONS Incandescent Mini Multicolored 100 ct String Christmas Lights 20.625 ft. (4001-71)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- NUVO Empire 1 Light 7 in. Vanity Alabaster Glass Bell Chrome (60-336)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- Nuvo Vanity Lights