Shop All Vanity Lights
Nuvo
Empire 9-Light 32 in. Chandelier with Frosted White Glass
Mfr # 60-3171
Zoro # G3385230
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Housing Finish Mahogany Bronze
- Voltage 120V
- Collection Name Empire
- Fixture Series Empire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3171
- Zoro # G3385230
- UPC # 45923631719
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 18 in |
Diameter | 32 in |
Details
Housing Finish | Mahogany Bronze |
Voltage | 120V |
Number of Lights | 9 |
Collection Name | Empire |
Finish | Frost |
Fixture Series | Empire |
Lamp Included | No |
Dimmable | Lamp Dependent |
Housing Material | Glass / Metal |
Lamp Watts | 60W |
Standards | cULus, Dry Location Listed |
Bulb Technology | Incandescent |
Lamp Shape | A19 |
Application | Indoor |
Includes | Mounting Hardware |
Lamp Base | Medium |
Description
The Ballerina 60-3171 9 light, 32 inch chandelier features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this nine light chandelier. Stylish and elegant, impress your guests with this sophisticated chandelier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- ASD LIGHTING Floodlight, LED, SMD, 75W, 4000K (ASD-SFL7540)
- SATCO Bulb, Incandescent, 50W, R20, Medium Base, Shatter Proof (S4886)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PAR30L, 2700K Temp. Clear, Dimmable (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- Nuvo Vanity Lights