Shop All Vanity Lights
Nuvo
Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic
Mfr # 60-3266
Zoro # G3385623
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-1/8"
- Width 20-1/2"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3266
- Zoro # G3385623
- UPC # 45923632662
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6-1/8" |
Width | 20-1/2" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 3 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Transitional |
Collection | Empire |
Fixture Series | Empire |
Description
Wall Fixture,3L,Vanity,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- FEIT ELECTRIC LED Bulb, General Purpose, A15 Lamp, 60 W Equivalent, E17 Lamp Base, Dimmable, White (BPA1560N/950CA/2)
- ILC Replacement for PHILIPS F34/CW/RS/EW UPC REPLACED BY (F34/CW/RS/EW UPC REPLACED BY PHILIPS)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- Nuvo Vanity Lights