Shop All Vanity Lights
Nuvo
Empire 1 Light Wall Sconce Brushed Nickel Frosted Glass Brus
Mfr # 60-5377
Zoro # G3391768
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-5/8"
- Width 10"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5377
- Zoro # G3391768
- UPC # 45923653773
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9-5/8" |
Width | 10" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 60W Max. |
Style | Traditional |
Collection | Empire |
Fixture Series | Empire |
Description
Wall Fixture,1L,Frosted Glass Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- IDEAL WAREHOUSE INNOVATIONS HD Dock Light LED Head Only (60-5407)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO Glacier 2-Light Vanity, E26 60W, Matte Black, Ice (60/7812)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass White (SF77-087)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- Nuvo Vanity Lights