Shop All Emergency Lights
Nuvo
Emergency Light - 90min Backup - Tri-Head - 120/277V
Mfr # 67/133
Zoro # G511242262
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Housing Material Steel
- Battery Chemistry Nickel-Cadmium
- Width 12 in
- Height 9.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/133
- Zoro # G511242262
- UPC # 45923675829
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 12 in |
Height | 9.88 in |
Depth | 2 in |
Details
Item | Exit Sign with Emergency Lights |
Mounting | Wall |
Housing Material | Steel |
Battery Chemistry | Nickel-Cadmium |
Housing Finish | White |
Lumens | 330 |
Includes | Battery |
Color Temp. | 5700K |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Voltage | 120/277 V |
Watts | 1.5 |
Weight | 2.98 lb |
Standards | RoHS ; ULus - Certified; Damp Location Rating |
Dimmable / Non-Dimmable | Non-Dimmable |
Surge Protection | Built-in surge protection - 3KV |
Amps | 0.013/0.005A |
Incandescent Equivalent | 15W |
Application | Emergency Lighting |
Description
SATCO NUVO's NYC approved LED emergency light 67-133 is the perfect solution for businesses and organizations in New York City. This light is made with 20-gauge steel and meets all NYC, OSHA, and NFPA requirements. It has a battery backup with a 90-minute run time, as well as a battery push-to-test button and AC supply indicator for easy maintenance and monitoring. SATCO NUVO's LED emergency lights are rated for damp locations, making them ideal for use in a variety of settings. Keep occupants safe and prepared for any emergency with the highest level of safety and quality for your space.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, 1110-247Sc-Tc (1110-247SC-TC)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- NUVO Emergency Light - 90min Backup - Remote -120/277V (67/131)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- NUVO Remote Emergency Light - Low-Voltage Backup - Dual Head (67/135)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head (67/134)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- Nuvo Emergency Lights