Shop All Post Lighting
Nuvo
East River Outdoor Small Wall Lantern 1 Light Matte Black Finish
Mfr # 60/5945
Zoro # G206998177
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 6.25
- Housing Material Die-Cast Aluminum / Glass
- Indoor/Outdoor Usage Outdoor
- Series East River
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60/5945
- Zoro # G206998177
- UPC # 45923601286
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 6.25 |
Height (In.) | 12 |
Details
Item | Wall |
Finish | Matte Black |
Housing Material | Die-Cast Aluminum / Glass |
Indoor/Outdoor Usage | Outdoor |
Series | East River |
Color | Black |
Mounting | Wall |
Bulb Primary Application | Lighting |
Voltage | 120 |
Description
With a hint of provincial design the East River Outdoor Collection features oldworld charm combined with todays style The rippling clear water glass of the 605945 small wall light dances in the light and is encased in a beautifully designed fixture with a matte black finish highlighting the curves and subtle detailing on the fixture body From Cape to Colonial this post light offers the perfect solution for exterior home lighting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Flashlight, LED, 280 lm, 3-3/4in.L (ULA14.4-18 LED bare)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- HALO Frost Glass Lens, 6150 (6150SN)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Black, PK2 (41471)
- Nuvo Post Lighting