Shop All Post Lighting
Nuvo
East River Outdoor Large Wall Lantern 1 Light Matte Black Finish
Mfr # 60/5946
Zoro # G106998178
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height (In.) 15.75
- Voltage 120
- Bulb Primary Application Lighting
- Width 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/5946
- Zoro # G106998178
- UPC # 45923601293
- Country of Origin China
- Category Post Lighting
Dimensions
Height (In.) | 15.75 |
Width | 8.25 |
Details
Item | Wall |
Finish | Matte Black |
Voltage | 120 |
Bulb Primary Application | Lighting |
Mounting | Wall |
Housing Material | Die-Cast Aluminum / Glass |
Color | Black |
Indoor/Outdoor Usage | Outdoor |
Series | East River |
Description
With a hint of provincial design the East River Outdoor Collection features oldworld charm combined with todays style The rippling clear water glass of the 605946 large wall light dances in the light and is encased in a beautifully designed fixture with a matte black finish highlighting the curves and subtle detailing on the fixture body From Cape to Colonial this post light offers the perfect solution for exterior home lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ssf 4 Lmp, Tdm 8' Wide Strp, Elt Bal, T8 (8TSSF-232-UNV-EB81-U)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- Nuvo Post Lighting