Shop All Vanity Lights
Nuvo
Dupont 2-Light 15 in. Flush Mount with Satin White Glass
Mfr # 60-1826
Zoro # G3382902
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Voltage 120V
- Height 7.75 in
- Number of Lights 2
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-1826
- Zoro # G3382902
- UPC # 45923618260
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.75 in |
Diameter | 15 in |
Details
Housing Finish | Brushed Nickel |
Voltage | 120V |
Number of Lights | 2 |
Dimmable | Lamp Dependent |
Collection Name | Dupont |
Finish | Satin White |
Fixture Series | Dupont |
Standards | cETLus - Listed, Damp Location Listed |
Housing Material | Steel |
Bulb Technology | Incandescent |
Includes | Mounting Hardware |
Lamp Watts | 75W |
Lamp Included | No |
Lamp Base | Medium |
Application | Indoor |
Lamp Shape | A19 |
Description
Dupont is an affordable collection which offers quality and style. The 60-1826 features fine details such as rich finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- ILC Replacement for Evictor Evictor 100k replacement light bulb lamp (EVICTOR 100K EVICTOR)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- Nuvo Vanity Lights