Shop All Outdoor Wall Lights
Nuvo
Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass
Mfr # 60-5605
Zoro # G3392702
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stone Black
- Voltage 120V
- Width 10 in
- Length 10 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-5605
- Zoro # G3392702
- UPC # 45923656057
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 18 in |
Length | 10 in |
Details
Finish | Stone Black |
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Fixture Series | Drexel |
Standards | cETLus - Listed, Wet Location Listed |
Housing Material | Polysynthetic |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Description
The Adams 60-4903 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40CWX)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- MAXSA INNOVATIONS Dual-Head Solar Spotlight (Off White) (44218)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish (SF77-701)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-4903)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- Nuvo Outdoor Wall Lights