Shop All Outdoor Wall Lights
Nuvo
Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass
Mfr # 60-5602
Zoro # G3393192
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 9 in
- Length 10.5 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5602
- Zoro # G3393192
- UPC # 45923656026
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 14 in |
Length | 10.5 in |
Width (in.) | 9 |
Back Plate or Canopy Height (in.) | 0.75 |
Back Plate or Canopy Width (in.) | 4.75 |
Back Plate or Canopy Length (in.) | 7.5 |
Description
Let the traditional charm and allure of the Cornerstone 60-3470 outdoor wall lantern cast a soft and warm ambiance to your exterior spaces. Whether it graces the entryway to your home or adorns the walls of your garden, the powder-coated white finish adds durability, and when coupled with the clear seeded glass panels, a touch of age-old elegance. Boasting a die-cast aluminum construction the fixture details are demure yet refined, showcased beautifully by the powder-coated white finish. Outdoor lighting makes the first impression upon arriving at your home, the Cornerstone wall lantern welcomes all to your home with style and grace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310M)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. (ELB 1P201N)
- ILC Replacement for SYLVANIA MS320/PS/BU-HOR (MS320/PS/BU-HOR SYLVANIA)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-893)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- Nuvo Outdoor Wall Lights