Shop All Pendants
Nuvo
Dover 3-Light Large Pendant White with Vintage Brass
Mfr # 60/7415
Zoro # G403531900
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 110
- Number of Lights 1
- Style Mid-Century Modern
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13.75 |
Diameter | 20 |
Overall Height | 50.25 |
Details
Lamp Type | A19 |
Voltage | 110 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Steel |
Shade Color Family | White |
Included | (2) 6-inch and (2) 12-inch rods |
Finish | White / Vintage Brass |
Standards | cETLus |
Material | Steel |
Watts | 60 |
Lamp Included | No |
Lamp Watts | 60 |
Dimmable | Lamp Dependent |
Lighting Technology | Incandescent |
Includes | (2) 6-inch and (2) 12-inch rods |
Lamp Type - Fixtures | A19 |
Weight | 6.75 |
For Use With | Indoor Lighting |
Description
With subtle detailing, the Dover 60-7415 large pendant is graceful yet unassuming. The simple white shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place a trio of them over the kitchen island for added light or over nightstands in a bedroom as a permanent lighting solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTENSE DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401, White (IN2563071)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- Nuvo Pendants