Shop All Sconces
Nuvo
Dover 1-Light Wall Sconce - White with Vintage Brass
Mfr # 60/7446
Zoro # G203531834
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Width 7
- Dimmable Lamp Dependent
- Finish White / Vintage Brass
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 19 |
Width | 7 |
Depth | 9.25 |
Details
Dimmable | Lamp Dependent |
Finish | White / Vintage Brass |
Voltage | 110 |
Lamp Included | No |
Standards | cETLus |
Lamp Type | A19 |
Lamp Type - Fixtures | A19 |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
For Use With | Indoor Lighting |
Weight | 2.17 |
Material | Steel |
Description
With subtle detailing, the Dover 60-7446 wall sconce is graceful yet unassuming. The simple white shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place in a dining room for ambiance, or bring added light to a dark hallway or entry.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 51472 (51472 OSRAM SYLVANIA)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- GE LAMPS LED, 2.8 W, G25, Medium Screw (E26), PK2 (LED3DFG25-W-2PK)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Nuvo Sconces