Shop All Sconces
Nuvo
Dover 1-Light Wall Sconce - Vintage Brass with Clear Glass
Mfr # 60/7449
Zoro # G503531923
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Width 7
- Dimmable Lamp Dependent
- Finish Vintage Brass
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19 |
Width | 7 |
Depth | 9.25 |
Details
Dimmable | Lamp Dependent |
Finish | Vintage Brass |
Lamp Watts | 60 |
Lamp Type | A19 |
Standards | cETLus |
Lighting Technology | Incandescent |
Lamp Type - Fixtures | A19 |
Voltage | 110 |
Lamp Included | No |
For Use With | Indoor Lighting |
Weight | 2.61 |
Material | Steel |
Description
With subtle detailing, the Dover 60-7449 wall sconce is graceful yet unassuming. The simple clear glass shade features trim finished in vintage brass to match the fixture's body. Place in a dining room for ambiance, or bring added light to a dark hallway or entry.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- SURE-LITES Plastic Remote, 50 Cover, Dbl, Gy (SRP50DGY)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- PROGRESS LIGHTING Eclipse LED Collection Black One-Light LED Wall Sconce (P710090-031-30)
- Nuvo Sconces