Shop All Pendants
Nuvo
Dover 1-Light Small Pendant Vintage Brass with Clear Glass
Mfr # 60/7410
Zoro # G203531858
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 110
- Number of Lights 1
- Style Mid-Century Modern
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.5 |
Diameter | 7 |
Overall Height | 46 |
Details
Lamp Type | A19 |
Voltage | 110 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Glass |
Shade Color Family | Clear |
Included | (2) 6 inch and (2) 12 inch rods |
Finish | Vintage Brass |
Lamp Included | No |
Includes | (2) 6 inch and (2) 12 inch rods |
Lamp Type - Fixtures | A19 |
Dimmable | Lamp Dependent |
Material | Steel |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
Watts | 60 |
Standards | cETLus |
Weight | 2.75 |
For Use With | Indoor Lighting |
Description
With subtle detailing, the Dover 60-7410 mini pendant is graceful yet unassuming. The simple clear glass shade features trim finished in vintage brass to match the fixture's body. Place a trio of them over the kitchen island for added light or over nightstands in a bedroom as a permanent lighting solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 125W (125R40/1)
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK (40A15/CL/LL 120V PHILIPS)
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- ILC Replacement for Light Bulb / Lamp Fl20ssw/18-g 580mm W/O Pins replacement light bulb lamp (FL20SSW/18-G 580MM W/O PINS LIGHT BULB / LAMP)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- Nuvo Pendants