Shop All Pendants
Nuvo
Dover 1-Light Medium Pendant - Black with Vintage Brass
Mfr # 60/7411
Zoro # G503531855
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 110
- Number of Lights 1
- Style Mid-Century Modern
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 |
Diameter | 13.75 |
Overall Height | 46.5 |
Details
Lamp Type | A19 |
Voltage | 110 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Steel |
Shade Color Family | Black |
Included | (2) 6 inch and (2) 12 inch rods |
Finish | Black / Vintage Brass |
Lamp Included | No |
Watts | 60 |
Lamp Type - Fixtures | A19 |
Dimmable | Lamp Dependent |
Lamp Watts | 60 |
Includes | (2) 6 inch and (2) 12 inch rods |
Lighting Technology | Incandescent |
Standards | cETLus |
Material | Steel |
Weight | 4.46 |
For Use With | Indoor Lighting |
Description
With subtle detailing, the Dover 60-7411 medium pendant is graceful yet unassuming. The simple black shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place a trio of them over the kitchen island for added light or over nightstands in a bedroom as a permanent lighting solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5 Inch Round Ultra Bright LED Flood Light (1492127)
- STREAMLIGHT Rubber Helmet Strap, F/3N, 2AA, 4AA Series (99075)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 41K (L9A19D1541K)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- MITZI 4 Light Large Pendant (H514704L-AI)
- Nuvo Pendants