Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote
Mfr # 64/132
Zoro # G410837880
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plug-in Driver; Controller/Receiver; IR Remote; 2-10M Reels
- Color Temperature 2700
- Width 0.47 in
- Mounting Plug in Tape
- Features Sloped Ceiling Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/132
- Zoro # G410837880
- UPC # 45923640520
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.47 in |
Length | 787.44 in |
Height | 0.01 in |
Details
Includes | Plug-in Driver; Controller/Receiver; IR Remote; 2-10M Reels |
Color Temperature | 2700 |
Mounting | Plug in Tape |
Features | Sloped Ceiling Compatible |
Housing Material | Plastic |
Light Color | RGB and Tunable White |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Voltage | 24V |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Watts | 68W |
Housing Finish | White |
Rated Life | 50000 Hours |
Lumens | 6300 |
Location Rating | Dry |
Incandescent Equivalent | 400 |
For Use With | Indoor |
Lamp Base | Plug |
Description
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 64-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- WESTGATE U Bracket, Bronze, for LFX & LFXPRO XL Series (LFX-TR-B)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- Nuvo LED Strip Lights