Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - Plug - IP65 - Starfish IOT - RF Remote
Mfr # 64/142
Zoro # G110837869
product price: $283.95
/ea
Free Shipping & Returns
$283.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.01 in
- Standards IP65 ; cETLus ; RoHS ; FCC
- Rated Life 50000 Hours
- Color Temperature 2700
- Includes Outdoor Rated Plug-in Driver; Receiver; RF Remote; 80 Mounting Clips; 2-10M Reels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/142
- Zoro # G110837869
- UPC # 45923640582
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.01 in |
Length | 787.44 in |
Width | 0.55 in |
Details
Standards | IP65 ; cETLus ; RoHS ; FCC |
Rated Life | 50000 Hours |
Color Temperature | 2700 |
Includes | Outdoor Rated Plug-in Driver; Receiver; RF Remote; 80 Mounting Clips; 2-10M Reels |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Housing Finish | White |
Light Color | RGB and Tunable White |
Features | Sloped Ceiling Compatible |
Mounting | Plug in Tape |
Voltage | 24V |
Housing Material | Plastic |
Lumens | 6300 |
Watts | 68W |
For Use With | Indoor/Outdoor |
Location Rating | Wet |
Incandescent Equivalent | 400 |
Lamp Base | Plug |
Description
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 64-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- ILC Replacement for PEC T3-1/4 24V 5.0W WEDGE (T3-1/4 24V 5.0W WEDGE PEC)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE12V48DW)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- Nuvo LED Strip Lights