Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - J-Box - Starfish IOT - IR Remote
Mfr # 64/135
Zoro # G910837878
product price: $268.95
/ea
Free Shipping & Returns
$268.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 787.44 in
- Lumens 6300
- Rated Life 50000 Hours
- Color Temperature 2700
- Width 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/135
- Zoro # G910837878
- UPC # 45923640551
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 787.44 in |
Width | 0.47 in |
Height | 0.01 in |
Details
Lumens | 6300 |
Rated Life | 50000 Hours |
Color Temperature | 2700 |
Features | Sloped Ceiling Compatible |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Includes | Driver/Junction Box; Controller/Receiver; IR Remote; 2-10M Reels |
Housing Finish | White |
Light Color | RGB and Tunable White |
Watts | 68W |
Voltage | 24V |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Mounting | Plug in Tape |
Housing Material | Plastic |
Lamp Base | Connector |
Incandescent Equivalent | 400 |
Location Rating | Dry |
For Use With | Indoor |
Description
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 64-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the wire-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/841/A/ECO)
- FULCRUM 20010-301 Light Led Read/Task (20010-301)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- WESTINGHOUSE Bulb G40 100W Wht (03108)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3500)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- Nuvo LED Strip Lights