Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote
Mfr # 64/145
Zoro # G510837872
product price: $298.95
/ea
Free Shipping & Returns
$298.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color RGB and Tunable White
- Rated Life 50000 Hours
- Length 787.44 in
- Lumens 6300
- Standards IP65 ; cETLus ; RoHS ; FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/145
- Zoro # G510837872
- UPC # 45923640506
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 787.44 in |
Width | 0.55 in |
Height | 0.01 in |
Details
Light Color | RGB and Tunable White |
Rated Life | 50000 Hours |
Lumens | 6300 |
Standards | IP65 ; cETLus ; RoHS ; FCC |
Housing Finish | White |
Color Temperature | 2700 |
Housing Material | Plastic |
Features | Sloped Ceiling Compatible |
Voltage | 24V |
Includes | Outdoor Rated Driver/Junction Box; Receiver; RF Remote; 80 Mounting Clips; 2-10M Reels |
Mounting | Plug in Tape |
Watts | 68W |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
For Use With | Indoor/Outdoor |
Location Rating | Wet |
Incandescent Equivalent | 400 |
Lamp Base | Connector |
Description
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 64-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Red (78108)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- Nuvo LED Strip Lights