Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip - 32 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote
Mfr # 64/131
Zoro # G010837877
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Plug-in Driver; Controller/Receiver; IR Remote; 1-10M Reel
- Height 0.01 in
- Watts 30W
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
- Lumens 3080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/131
- Zoro # G010837877
- UPC # 45923640308
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.01 in |
Length | 393.7 in |
Width | 0.47 in |
Details
Includes | Plug-in Driver; Controller/Receiver; IR Remote; 1-10M Reel |
Watts | 30W |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Lumens | 3080 |
Light Color | RGB and Tunable White |
Voltage | 24V |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Housing Finish | White |
Features | Sloped Ceiling Compatible |
Rated Life | 50000 Hours |
Color Temperature | 2700 |
Housing Material | Plastic |
Mounting | Plug in Tape |
Incandescent Equivalent | 125 |
Location Rating | Dry |
Lamp Base | Plug |
For Use With | Indoor |
Description
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 32-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12.5W, Bulb, LED, 12.5W, A19, Medium Base, Type, A19, Cool White Temp. Frost, Non-Dimmable, PK 4 (S8489)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- MAXXIMA Low Profile Strip Light (M84451)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- Nuvo LED Strip Lights