Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip 32 ft. RGB + Tunable White - Plug - IP65 - Starfish IOT - RF Remote
Mfr # 64/141
Zoro # G410837866
product price: $148.95
/ea
Free Shipping & Returns
$148.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
- Mounting Plug in Tape
- Light Color RGB and Tunable White
- Width 0.55 in
- Lumens 3080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/141
- Zoro # G410837866
- UPC # 45923640575
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.55 in |
Length | 393.7 in |
Height | 0.01 in |
Details
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Mounting | Plug in Tape |
Light Color | RGB and Tunable White |
Lumens | 3080 |
Watts | 30W |
Housing Material | Plastic |
Features | Sloped Ceiling Compatible |
Housing Finish | White |
Rated Life | 50000 Hours |
Standards | IP65 ; cETLus ; RoHS ; FCC |
Color Temperature | 2700 |
Voltage | 24V |
Includes | Outdoor Rated Plug-in Driver; Receiver; RF Remote; 40 Mounting Clips; 1-10M Reel |
Location Rating | Wet |
Lamp Base | Plug |
For Use With | Indoor/Outdoor |
Incandescent Equivalent | 125 |
Description
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 32-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 26291 replacement light bulb lamp (26291 OSRAM SYLVANIA)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- SATCO 25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3631)
- STREAMLIGHT Flashlight Poly Mount Kit (68089)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- INVISIDOOR LED Accent Light Accessory Kit for Bookcase (ID.LGT.01.08)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- Nuvo LED Strip Lights