Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip - 32 ft. RGB + Tunable White - J-Box - Starfish IOT - IR Remote
Mfr # 64/134
Zoro # G610837871
product price: $171.95
/ea
Free Shipping & Returns
$171.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Height 0.01 in
- Standards IP20 ; cETLus ; RoHS ; FCC
- Width 0.47 in
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/134
- Zoro # G610837871
- UPC # 45923640544
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.01 in |
Width | 0.47 in |
Length | 393.7 in |
Details
Housing Finish | White |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Includes | Driver/Junction Box; Controller/Receiver; IR Remote; 1-10M Reel |
Features | Sloped Ceiling Compatible |
Color Temperature | 2700 |
Rated Life | 50000 Hours |
Light Color | RGB and Tunable White |
Lumens | 3080 |
Voltage | 24V |
Mounting | Plug in Tape |
Housing Material | Plastic |
Watts | 30W |
For Use With | Indoor |
Location Rating | Dry |
Incandescent Equivalent | 125 |
Lamp Base | Connector |
Description
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 32-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the wire-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- Nuvo LED Strip Lights