Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip 32 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote
Mfr # 64/144
Zoro # G110837876
Free Shipping & Returns
$208.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50000 Hours
- Lumens 3080
- Light Color RGB and Tunable White
- Includes Outdoor Rated Driver/Junction Box; Receiver; RF Remote; 40 Mounting Clips; 1-10M Reel
- Standards IP65 ; cETLus ; RoHS ; FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 64/144
- Zoro # G110837876
- UPC # 45923640605
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 393.7 in |
Width | 0.55 in |
Height | 0.01 in |
Details
Rated Life | 50000 Hours |
Lumens | 3080 |
Light Color | RGB and Tunable White |
Includes | Outdoor Rated Driver/Junction Box; Receiver; RF Remote; 40 Mounting Clips; 1-10M Reel |
Standards | IP65 ; cETLus ; RoHS ; FCC |
Voltage | 24V |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Mounting | Plug in Tape |
Watts | 33W |
Housing Finish | White |
Housing Material | Plastic |
Color Temperature | 2700 |
Features | Sloped Ceiling Compatible |
For Use With | Indoor/Outdoor |
Lamp Base | Connector |
Incandescent Equivalent | 150 |
Location Rating | Wet |
Description
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 32-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- DIODE LED 200 LED Tape Light 12V 5000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-5000)
- Nuvo LED Strip Lights