Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip - 16 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote
Mfr # 64/130
Zoro # G810837879
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1920
- Mounting Plug in Tape
- Light Color RGB and Tunable White
- Includes Plug-in Driver; Controller/Receiver; IR Remote; 1-5M Reel
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/130
- Zoro # G810837879
- UPC # 45923640292
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.01 in |
Length | 196.85 in |
Width | 0.47 in |
Details
Lumens | 1920 |
Mounting | Plug in Tape |
Light Color | RGB and Tunable White |
Includes | Plug-in Driver; Controller/Receiver; IR Remote; 1-5M Reel |
Housing Finish | White |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Voltage | 24V |
Color Temperature | 2700 |
Features | Sloped Ceiling Compatible |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Watts | 18W |
Housing Material | Plastic |
Rated Life | 50000 Hours |
Location Rating | Dry |
For Use With | Indoor |
Lamp Base | Plug |
Incandescent Equivalent | 75 |
Description
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 16-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Features include a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL56TRMSNB)
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- ILC Replacement for Aquafine 3198 Quartz Sleeve replacement light bulb lamp (3198 QUARTZ SLEEVE AQUAFINE)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- Nuvo LED Strip Lights