Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip 16 ft. RGB + Tunable White - Plug - IP65 - Starfish IOT - RF Remote
Mfr # 64/140
Zoro # G310837867
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Sloped Ceiling Compatible
- Standards IP65 ; cETLus ; RoHS ; FCC
- Voltage 24V
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
- Lumens 1920
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/140
- Zoro # G310837867
- UPC # 45923640568
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.55 in |
Length | 196.85 in |
Height | 0.01 in |
Details
Features | Sloped Ceiling Compatible |
Standards | IP65 ; cETLus ; RoHS ; FCC |
Voltage | 24V |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Lumens | 1920 |
Light Color | RGB and Tunable White |
Housing Finish | White |
Includes | Outdoor Rated Plug-in Driver; Receiver; RF Remote; 20 Mounting Clips; 1-5M Reel |
Housing Material | Plastic |
Watts | 18W |
Rated Life | 50000 Hours |
Color Temperature | 2700 |
Mounting | Plug in Tape |
Lamp Base | Plug |
Incandescent Equivalent | 75 |
For Use With | Indoor/Outdoor |
Location Rating | Wet |
Description
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 16-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- ILC Replacement for Philips Spot ONE 30 replacement light bulb lamp (SPOT ONE 30 PHILIPS)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- ILC Replacement for Damar Mvr750/vbu/pa replacement light bulb lamp (MVR750/VBU/PA DAMAR)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- Nuvo LED Strip Lights