Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip - 16 ft. RGB + Tunable White - J-Box - Starfish IOT - IR Remote
Mfr # 64/133
Zoro # G310837874
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color RGB and Tunable White
- Width 0.47 in
- Mounting Plug in Tape
- Length 196.85 in
- Includes Driver/Junction Box; Controller/Receiver; IR Remote; 1-5M Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/133
- Zoro # G310837874
- UPC # 45923640537
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.47 in |
Length | 196.85 in |
Height | 0.01 in |
Details
Light Color | RGB and Tunable White |
Mounting | Plug in Tape |
Includes | Driver/Junction Box; Controller/Receiver; IR Remote; 1-5M Reel |
Lumens | 1920 |
Color Temperature | 2700 |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Housing Material | Plastic |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Features | Sloped Ceiling Compatible |
Rated Life | 50000 Hours |
Housing Finish | White |
Voltage | 24V |
Watts | 20W |
Incandescent Equivalent | 100 |
For Use With | Indoor |
Lamp Base | Connector |
Location Rating | Dry |
Description
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 16-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the wire-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- Nuvo LED Strip Lights