Shop All LED Strip Lights
Nuvo
Dimension Pro Tape Light Strip 16 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote
Mfr # 64/143
Zoro # G210837868
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Color RGB and Tunable White
- Standards IP65 ; cETLus ; RoHS ; FCC
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
- Width 0.55 in
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/143
- Zoro # G210837868
- UPC # 45923640599
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.55 in |
Length | 196.85 in |
Height | 0.01 in |
Details
Light Color | RGB and Tunable White |
Standards | IP65 ; cETLus ; RoHS ; FCC |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Housing Finish | White |
Includes | Outdoor Rated Driver/Junction Box; Receiver; RF Remote; 20 Mounting Clips; 1-5M Reel |
Features | Sloped Ceiling Compatible |
Housing Material | Plastic |
Rated Life | 50000 Hours |
Voltage | 24V |
Mounting | Plug in Tape |
Watts | 20W |
Color Temperature | 2700 |
Lumens | 1920 |
For Use With | Indoor/Outdoor |
Location Rating | Wet |
Lamp Base | Connector |
Incandescent Equivalent | 100 |
Description
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 16-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Trim (L5RDD)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- HD HD SSMDH 15B SOSS Magnetic Door Holder & Stop - Satin Nickel (SSMDH 15B)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- BILTEK Biltek LK-DW-5M 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (LK-DW-5M)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP2)
- Nuvo LED Strip Lights