Shop All LED Strip Lights
Nuvo
Dimension Plus Tape Light Strip 16 ft. RGB + Tunable White Plug - Starfish IOT Capable - IR Remote
Mfr # 64/120
Zoro # G210837882
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IP20 ; cETLus ; RoHS ; FCC
- Housing Material Plastic
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
- Width 0.47 in
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/120
- Zoro # G210837882
- UPC # 45923640278
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.47 in |
Height | 0.01 in |
Length | 196.85 in |
Details
Standards | IP20 ; cETLus ; RoHS ; FCC |
Housing Material | Plastic |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Voltage | 24V |
Features | Sloped Ceiling Compatible |
Watts | 12W |
Rated Life | 50000 Hours |
Mounting | Plug in Tape |
Color Temperature | 2700 |
Light Color | RGB and Tunable White |
Lumens | 1120 |
Includes | Plug-in Driver; Controller/Receiver; IR Remote; 1-5M Reel |
Housing Finish | White |
For Use With | Indoor |
Location Rating | Dry |
Lamp Base | Plug |
Incandescent Equivalent | 75 |
Description
Unlock a world of possibilities with DIMENSION Plus, the versatile plug-in tape light designed for residential lighting and more. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Damar 26097A (26097A)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- DO IT BEST 3' Lnkbl Led Shop Light (SP3F-030T126UN-24T)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- ELCO LIGHTING 5W/ft. Indoor LED Tape Light (E50-2430)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC1-35-100)
- Nuvo LED Strip Lights