Shop All LED Strip Lights
Nuvo
Dimension Plus Tape Light Strip - 16 ft. RGB + Tunable White - J-Box - Starfish IOT - IR Remote
Mfr # 64/121
Zoro # G710837870
Free Shipping & Returns
$111.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 14W
- Width 0.47 in
- Color Temperature 2700
- Operating Temp. Range -20°C (-4°F) to +40°C (+104°F)
- Light Color RGB and Tunable White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 64/121
- Zoro # G710837870
- UPC # 45923640285
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.47 in |
Height | 0.01 in |
Length | 196.85 in |
Details
Watts | 14W |
Color Temperature | 2700 |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Light Color | RGB and Tunable White |
Voltage | 24V |
Housing Material | Plastic |
Housing Finish | White |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Includes | Driver/Junction Box; Controller/Receiver; IR Remote; 1-5M Reel |
Mounting | Plug in Tape |
Features | Sloped Ceiling Compatible |
Lumens | 1120 |
Rated Life | 50000 Hours |
Lamp Base | Connector |
For Use With | Indoor |
Incandescent Equivalent | 75 |
Location Rating | Dry |
Description
Unlock a world of possibilities with DIMENSION Plus, the versatile direct-wire tape light designed for residential lighting and more. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the wire-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Jc10xe/12 replacement light bulb lamp, 2PK (JC10XE/12 BULBRITE)
- ILC Replacement for Dynatrap Dt2000xlp replacement light bulb lamp, 2PK (DT2000XLP DYNATRAP)
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 400 ft. Spool (DI-24V-BLBSC1-35-400)
- Nuvo LED Strip Lights