Shop All LED Strip Lights
Nuvo
Dimension Performer Tape Light Strip - 16 ft. RGB + Tunable White - Plug Connection - IR Remote
Mfr # 64/110
Zoro # G410837873
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.47 in
- Features Sloped Ceiling Compatible
- Housing Material Plastic
- Rated Life 50000 Hours
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 64/110
- Zoro # G410837873
- UPC # 45923640254
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.47 in |
Length | 196.85 in |
Height | 0.01 in |
Details
Features | Sloped Ceiling Compatible |
Housing Material | Plastic |
Rated Life | 50000 Hours |
Color Temperature | 2700 |
Mounting | Plug in Tape |
Housing Finish | White |
Voltage | 24V |
Light Color | RGB and Tunable White |
Lumens | 1120 |
Watts | 12W |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Includes | Plug-in Driver; Receiver; IR Remote; 1-5M Reel |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Location Rating | Dry |
For Use With | Indoor |
Incandescent Equivalent | 75 |
Lamp Base | Plug |
Description
Transform your space effortlessly with DIMENSION Performer, the ideal tape light for an easy install and instant atmosphere. It features a wireless IR remote with millions of colors, warm to cool tunable white, and the ability to cut-to-size for precise installation. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations. Allow DIMENSION Performer color tape lights to create a colorful and exciting atmosphere bringing joy to any space or venue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- IOTA Fluorescent Emergency Ballast, 28W, 60Hz (I32 M25)
- HALO H27Ricat (H27RICAT)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- EMERALD 15FT LED Strip Lights, Colored USB TV Backlight with Remote, 16 Color Lights (SM-720-1638)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- RBL PRODUCTS $36 x 100 COLLISION WRAP (RB428)
- Nuvo LED Strip Lights