Shop All LED Strip Lights
Nuvo
Dimension Performer Tape Light Strip - 16 ft. RGB + Tunable White - J-Box Connection - IR Remote
Mfr # 64/111
Zoro # G210837875
product price: $103.95
/ea
Free Shipping & Returns
$103.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 2700
- Rated Life 50000 Hours
- Width 0.47 in
- Features Sloped Ceiling Compatible
- Watts 14W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/111
- Zoro # G210837875
- UPC # 45923640261
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.47 in |
Height | 0.01 in |
Length | 196.85 in |
Details
Color Temperature | 2700 |
Rated Life | 50000 Hours |
Features | Sloped Ceiling Compatible |
Watts | 14W |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Voltage | 24V |
Mounting | Plug in Tape |
Housing Finish | White |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Lumens | 1120 |
Includes | Driver/Junction Box; Receiver; IR Remote; 1-5M Reel |
Light Color | RGB and Tunable White |
Housing Material | Plastic |
Lamp Base | Connector |
Location Rating | Dry |
For Use With | Indoor |
Incandescent Equivalent | 75 |
Description
Transform your space effortlessly with DIMENSION Performer, the ideal tape light for an easy install and instant atmosphere. It features a wireless IR remote with millions of colors, warm to cool tunable white, and the ability to cut-to-size for precise installation. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations. Allow DIMENSION Performer color tape lights to create a colorful and exciting atmosphere bringing joy to any space or venue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A Lens Led Tr 4800 Lum 40K 0-10V Dimm, 24 (24GR4840D)
- GLOBAL EQUIPMENT Global Industrial„¢ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord (TPEXLLN6NLA-35WB)
- ILC Replacement For LIGHT BULB LAMP K149130A (WW-35XJ-6)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V, Accent Output Uno Wireless Controller, Sgl-Wht, Warm Wht 2700K (L-RK1Z1A-16-27)
- Nuvo LED Strip Lights