Shop All LED Strip Lights
Nuvo
Dimension Color Tape Light Strip - 16 ft. RGB - Plug Connection
Mfr # 64/100
Zoro # G310837881
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Watts 14W
- Height 0.01 in
- Mounting Plug in Tape
- Features Sloped Ceiling Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 64/100
- Zoro # G310837881
- UPC # 45923640247
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.01 in |
Width | 0.47 in |
Length | 196.85 in |
Details
Voltage | 12V |
Watts | 14W |
Mounting | Plug in Tape |
Features | Sloped Ceiling Compatible |
Standards | IP20 ; cETLus ; RoHS ; FCC |
Light Color | RGB |
Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Rated Life | 50000 Hours |
Lumens | 580 |
Includes | Plug-in Driver; Receiver; IR Remote; 1-5M Reel |
Housing Material | Plastic |
Housing Finish | White |
Location Rating | Dry |
Incandescent Equivalent | 75 |
For Use With | Indoor |
Lamp Base | Plug |
Description
DIMENSION Color tape lights are the perfect way to add a vibrant splash of color, an easy and playful lighting solution designed with simplicity in mind. Our LED tape is ideal for kids and anyone looking to add easy and fun lighting bursting with vivid hues. It feaures a wireless IR remote with over 16 variations of color/effects options, Dynamic Color Changing, dimmable via remote, and the ability to cut-to-size for precise installation. Add a channel with diffuser for a professional, stylized look, sold separately. Allow DIMENSION color tape lights to create a colorful and exciting atmosphere bringing joy to any space or venue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- ILC Replacement for Micnaron 10 Watt BUG Zapper Bulb FOR 20 Insect Killer replacement light bulb lamp (10 WATT BUG ZAPPER BULB FOR 20 INSECT KILLER MICN)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- DIODE LED 200 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-2700)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- Nuvo LED Strip Lights